Beli pipe plug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Plug Pipe Fitting (Hot Dip Galvanizing)Deskripsi:It will be treated with trivalent chromate after iron plating, electro galvanization. To piping material.atribut:
- Head (rectangular ) Width across Falt SW (mm): 7
- Head (rectangular) Height b (mm): 7
- Material: iron
- Nominal Diameter A: 6
- Nominal Diameter B: 1/8
- RoHS Directive: Correspondence
- Screw Type: PT screw
- Shape: plug
- Standard: JIS B2301
- SK11 W Pipe Fitting PlugDeskripsi:Used to cover unused one-touch fittings. Easily close one-touch fittings.One-touch pipe fitting stopper.atribut:
- Suitable Tube Outer Diameter (Φmm): 12
- Maximum Operating Pressure (MPa): 1
- Suitable fluid: Water / air
- Assured Pressure Resistance (MPa): 3
- Working Pressure Range (kPa): -100~1
- Operating Temperature Range (°C): -5-60 / (in the case of water) 0-40 things without freezing
- SHAW PLUGS Mechanical Blocking PlugsDeskripsi:These blocking plugs have a T-handle closure mechanism for easy installation without tools. Tightening the T-handle by hand expands and seals the plug against the pipe's internal walls.atribut:
- UNSPSC: 40142313
- Plug Seal Location: End of Pipe
- Plug Seal Material: Neoprene
- Riken FCMB Galvanized Fitting Plugatribut:
- Size: 3/4 (20A)
- DAYTON Pipe Plugatribut:
- UNSPSC: 31160000
- SHAW PLUGS Mechanical Blocking Plugs with BypassDeskripsi:These blocking plugs have a bypass to allow flow to move around the plug. They install with a T-handle closure mechanism that expands and tightens the plug by hand and provides more leverage than a wing-nut closure.atribut:
- UNSPSC: 40142313
- Bypass Connection Size (inch): 1/4
- Bypass Connection Type: Barbed
- Bypass Thread Gender: Male
- For Maximum Pipe Inside Diameter (inch): 1.58
- For Minimum Pipe Inside Diameter (inch): 1.44
- For Pipe Size (inch): 2
- Handle Material: Brass
- Head Type: T-Handle
- Maximum Back Pressure (Air) (psi): 5
- Maximum Back Pressure Water (ft): 11.5 of head
- Plate Material: Zinc-Plated Steel
- Plug Seal Location: End of Pipe
- Plug Seal Material: Neoprene
- VERMONT GAGE Threaded Pipe Plug Gauge (Gauge Plug Drat Pipa)Deskripsi:Straight pipe threaded plug gauges are used to check straight pipe threads like NPSM, NPSF, and BSPP travel types. Assemblies with one- or two-gauge members with a handle or an individual Go or No-Go gauge member are available.atribut:
- UNSPSC: 41111619
- Dimension Type: Inch
- Gauge Finish: Uncoated
- Gauge Material: Tool Steel
- Handle Color: Blue
- Handle Design: Double End
- Hardness: RC 60-62
- Included Certification: Certificate of Accuracy With NIST Traceability
- Thread Direction: Right Hand
- Tolerance Class: X
- DAYTON Pin (Pin Mesin)atribut:
- UNSPSC: 31160000
- GF GAGE Threaded Pipe Plug Gauge (Gauge Plug Drat Pipa)Deskripsi:These L-1, L-3, and 6-step tapered pipe threaded plug gauges are used to perform tolerance checks when inspecting internal tapered pipe threads. They are available as individual gauge members or as part of an assembly with a taperlock handle. L-1 plug gauges test if the threads are at the high or low limit and establish the reference when hand-tightened. L-3 inspection is performed by wrench-tightening based on the L-1 inspection. 6-Step plugs are used for a thread crest inspection when specifications require it.atribut:
- UNSPSC: 41111619
- Dimension Type: Inch
- Gauge Finish: Uncoated
- Gauge Material: Tool Steel
- Handle Color: Green
- Handle Design: Single End
- Included Certification: Certificate of Conformance
- Thread Direction: Right Hand
- Thread Type: NPT
- SK11 W Pipe Fitting Plug (Stopper)Deskripsi:Used to cover unused one-touch fittings. Easily close one-touch fittings.One-touch pipe fitting stopper.atribut:
- Suitable fluid: Water / air
- Maximum Operating Pressure (MPa): 1
- Assured Pressure Resistance (MPa): 3
- Working Pressure Range (kPa): -100-1
- Operating Temperature Range (°C): -5-60 / (in the case of water) 0-40 things without freezing
- JOTO TECHNO Drain PlugDeskripsi:Multi-functional water drain that can shut out moisture and termites.atribut:
- Material: PP
- Color: Gray
- ESCO G 3/4 `` Pipe Plug Brassatribut:
- Socket or Plug: Plug
- CHERNE Mechanical Blocking PlugsDeskripsi:These blocking plugs have a wide, wing-nut closure mechanism for easy installation without tools. Tightening the wing-nut by hand expands and seals the plug against the pipe's internal walls.atribut:
- UNSPSC: 40142313
- Included Water Fill Port/Hose: Not Included
- monotaro Square PlugDeskripsi:It is a stainless steel fitting with excellent corrosion resistance.atribut:
- Material: SUS304
- Maximum Working Pressure (MPa): 1.0
- Dimension F (mm): 21
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Dimension G (mm): 17
- Nominal Diameter A: 20
- Nominal Diameter B: 3/4
- Package Weight (g): 52
- JP Klep Saringan Stainless untuk Pompa Air (Saringan Tusen Klep)atribut:
- Size (inch): 1/2
- TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- JD Delcorte SQUARE PLUG A105 NPT 3/6M JDatribut:
- Material: A105
- Class: 3000#
Daftar Harga pipe plug Terbaru October 2026
| monotaro Plug Pipe Fitting (Hot Dip Galvanizing) | Rp13.900 |
| SK11 W Pipe Fitting Plug | Rp63.900 |
| DAYTON Pipe Plug | Rp10.900 |
| SHAW PLUGS Mechanical Blocking Plugs | Rp569.900 |
| Joplax Plastic Nut Type Plug | Rp30.900 |
| Riken FCMB Galvanized Fitting Plug | Rp8.900 |
| DAYTON Pipe Plug | Rp57.900 |
| SHAW PLUGS Mechanical Blocking Plugs with Bypass | Rp4.399.900 |
| VERMONT GAGE Threaded Pipe Plug Gauge (Gauge Plug Drat Pipa) | Rp4.599.900 |
| DAYTON Pin (Pin Mesin) | Rp1.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P101571478-1.jpg)







%20Khusus%20Lain/VERMONT%20GAGE%20Threaded%20Pipe%20Plug%20Gauge%20(Gauge%20Plug%20Drat%20Pipa)/auP109392390-1.jpg)
/81P111574289-1.jpg)
%20Khusus%20Lain/GF%20GAGE%20Threaded%20Pipe%20Plug%20Gauge%20(Gauge%20Plug%20Drat%20Pipa)/63P109325219-1.jpg)
/30P110685108-1.jpg)




/9pP105222349-1.jpg)
/bmP101000418-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)